SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X90/90 060345 90/90
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X90EFA4-70
Rubix:269A1151
Manufacturer :060345 90/90
EAN:4043377310354


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X90/90 060345 90/90
Mushroom head square neck bolts A4-70 5X90/90 DIN 603
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M5 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 64.70 excl. VAT
/ 200 pieces
£ 77.64 incl. VAT
- Usually arrives within 14 working days
Length
90 mm