Pillow Block Unit
Shaft Height | 36.5 mm |
---|
Logistic Weight | 700 g |
---|---|
Shaft Height | 36.5 mm |
Material | Cast Iron |
Height | 71 mm |
Length | 139 mm |
Total bearing width | 31.03 mm |
Series | NP |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Width | 36.5 mm |
Usually arrives within 14 working days