References
RHP:MP40HLT
Rubix:158A3005
Manufacturer :MP40HLT R
EAN:00747023106967


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 58.72 mm |
Documents
Product details : RHP HITEMP HOUSD BEARING MP40HLT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP40 - RHP Cast Iron Pillow Block - 40mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4100 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 58.72 mm |
| Material | cast iron (body) and steel (bearing rings) |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 16 mm |
| Height | 116.7 mm |
| Length | 222.2 mm |
| Series | mp |
| Weight | 3.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 68.69 excl. VAT
/ Each
£ 82.43 incl. VAT
- Usually arrives within 14 working days