TIMKEN RAK1 1/8 PILLOW BLOCK HOUSED UNIT
Pillow block housed unit with G-KRRB R-Seal insert ball bearing and locking collar
See technical informationReferences
Timken:RAK1 1/8
Rubix:396A5325
EAN:0087796057708


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 39.68 mm |
Product details : TIMKEN RAK1 1/8 PILLOW BLOCK HOUSED UNIT
Inch pillow-block housing unit Fafnir
Timken Fafnir pillow-block ball bearing unit RAK 1 1/8 with two-bolt housing, protective seal and re-greasable grease nipple for industrial applications.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 39.68 mm |
| Material | cast iron (housing) |
| Total bearing width | 48.4 mm |
| Outer diameter | 157.163 mm |
| Clamping | 21.5 mm |
| Diameter of fixation holes | 14.3 mm |
| Mounting typ | two-bolt pillow-block (2-bolt) |
| Height | 81.7 mm |
| Length | 157.2 mm |
| Sealing | shroud seal |
| Lubrication | grease (re-greasable via 1/8' grease nipple) |
| Series | rak (industrial series) |
| Weight | 1.34 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 89.58 excl. VAT
/ Each
£ 107.50 incl. VAT
- Usually arrives within 14 working days