SKF FSNLD522-619 PILLOW BLOCK
Pillow block housing divided, made of spheroidal graphite iron SKF
See technical informationReferences
SKF:FSNLD 522-619
Rubix:211A7883
Manufacturer :297143
EAN:7316573298045

Product details : SKF FSNLD522-619 PILLOW BLOCK
Split pillow block housing made of spheroidal graphite iron.
Technical specifications
Attributes
| Logistic Weight | 23110 g |
|---|---|
| Shaft Height | 125 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,068.94 excl. VAT
/ Each
£ 1,282.73 incl. VAT
- Usually arrives within 14 working days
