Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG319YY PLUMMER BLOCK
SNR ZLG319YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG319YY
rubix:
206A3506
ean:
3413520698317
Technical specifications
Inner diameter
95
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG319YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
82000
g
Inner diameter
95
mm
Series
zlg300
Number of holes
4
Outer diameter
200
mm
Width
248
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,167.46
excl. VAT
/
Each
£
2,600.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR PA207 HOUSING
SNR PE204 HOUSING
NTN UCP315 HOUSED BEARING UNIT
SNR S3044K PLUMMER BLOCK
SNR ESPAE210 BEARING UNIT
SKF PLUMMER BLOCK SNL 3036
FAG SES207-L PLUMMER BLOCK HOUSING
SNR UCPG205 BEARING UNIT
SNR S3052K PLUMMER BLOCK
SNR SNC228-528 PLUMMER BLOCK
SNR SNC506-605 PLUMMER BLOCK
SNR ZLG309YY PLUMMER BLOCK
NSK SNN518.615 SNN518-615+J BEARING HOUSING
SNR PE212 HOUSING
TIMKEN SNT 506-605 TWO-BOLT PLUMMER BLOCK HOUSING BEARING