Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG306YY PLUMMER BLOCK
SNR ZLG306YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG306YY
rubix:
206A3468
ean:
3413520697884
Technical specifications
Inner diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG306YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
6910
g
Inner diameter
30
mm
Series
ZLG300
Number of holes
4
Outer diameter
72
mm
Width
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.35
excl. VAT
/
Each
£
593.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESPAE204 BEARING UNIT
MECALINE 858396 CAST IRON ROLLER BEARING KITS INNER DIA MM 50 SNG 511
SNR ZLG308YY PLUMMER BLOCK
SNR ESPLE202 BEARING UNIT
SNR SNC226-526 PLUMMER BLOCK
SNR ESPG205 BEARING UNIT
SNR P205 HOUSING
SKF BEARING HOUSING FSNL 524-620
SNR UCPA204 BEARING UNIT
SNR SNC506-605 PLUMMER BLOCK
SNR UCP205CC BEARING UNIT
FAG PLUMMER BLOCK HSG SNV170-F-L
TIMKEN SNT 517 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR SCOE21050 BEARING UNIT ACCESSORIES
TIMKEN SNT 526 TWO-BOLT PLUMMER BLOCK HOUSING BEARING