SKF SNL 511-609 V BEARING HOUSING

Pillow Block Housing

See technical information

References

SKF:SNL 511-609 V
Rubix:266A6396
EAN:7316570894264
brand logo

Technical specifications

Inner diameter67 mm
Fixation centre-to-centre distance210 mm
Shaft Height70 mm
See all Specifications

Product details : SKF SNL 511-609 V BEARING HOUSING


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Inner diameter67 mm
Fixation centre-to-centre distance210 mm
Shaft Height70 mm
Materialcast iron
Height128 mm
Length255 mm
Number of holes2
Outer diameter75.5 mm
Width70 mm
£ 159.75 excl. VAT
/ Each
£ 191.70 incl. VAT
  • Delivery usually within ( 3 ) days