References
SKF:SNL 216
Rubix:104A2681
Manufacturer :96025
EAN:7316570850840


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Product details : SKF PLUMMER BLOCK HSG SNL 216
SNL and SE plummer block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance.
Strengths
- High load carrying capacity and machining quality
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Applications
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Technical specifications
Attributes
| Logistic Weight | 8950 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Material | grey cast iron |
| Height | 177 mm |
| Length | 315 mm |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 179.49 excl. VAT
/ Each
£ 215.39 incl. VAT
- Delivery usually within ( 3 ) days