SNR plummer block housing
Inner diameter | 70 mm |
---|---|
Shaft Height | 80 mm |
Logistics dimensions (L x W x H) | 290x123x163 mm |
---|---|
Logistic Weight | 8162 g |
Inner diameter | 70 mm |
Shaft Height | 80 mm |
Material | cast iron |
Fixation centre-to-centre distance | 230 mm |
Height | 154 mm |
Length | 275 mm |
Series | snc200 |
Number of holes | 2 |
Outer diameter | 125 mm |
Width | 154 mm |
Usually arrives within 14 working days