References
SKF:SNL 3148
Rubix:201A8454
Manufacturer :146144
EAN:7316571680514


Technical specifications
| Inner diameter | 220 mm |
|---|---|
| Fixation centre-to-centre distance | 600 mm |
| Shaft Height | 240 mm |
Product details : SKF PLUMMER BLOCK HSG SNL 3148
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 186900 g |
|---|---|
| Inner diameter | 220 mm |
| Fixation centre-to-centre distance | 600 mm |
| Shaft Height | 240 mm |
| Height | 474 mm |
| Length | 700 mm |
| Number of holes | 4 |
| Outer diameter | 400 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 2,939.53 excl. VAT
/ Each
£ 3,527.44 incl. VAT
- Delivery usually within ( 3 ) days