Pillow Block Mounted Bearing
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 290 mm |
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 290 mm |
Material | cast iron |
Height | 198 mm |
Length | 380 mm |
Total bearing width | 82 mm |
Series | ucp |
Weight | 14.8 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 77200 N |
Basic dynamic load, radial - Cr | 113000 N |
Width | 100 mm |
Usually arrives within 14 working days