Pillow Block Mounted Bearing
Inner diameter | 85 mm |
---|---|
Fixation centre-to-centre distance | 320 mm |
Inner diameter | 85 mm |
---|---|
Fixation centre-to-centre distance | 320 mm |
Material | cast iron |
Height | 220 mm |
Length | 420 mm |
Total bearing width | 96 mm |
Series | ucp |
Weight | 20.3 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 96800 N |
Basic dynamic load, radial - Cr | 133000 N |
Width | 110 mm |
Usually arrives within 14 working days