Pillow Block Mounted Bearing
Inner diameter | 95 mm |
---|---|
Fixation centre-to-centre distance | 360 mm |
Inner diameter | 95 mm |
---|---|
Fixation centre-to-centre distance | 360 mm |
Material | Cast Iron |
Height | 248 mm |
Length | 470 mm |
Total bearing width | 103 mm |
Series | UCP |
Weight | 29 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 153000 N |
Width | 120 mm |
Usually arrives within 14 working days