References
SKF:SONL 224-524
Rubix:207A7247
Manufacturer :199718
EAN:7316572229736


Technical specifications
| Fixation centre-to-centre distance | 347 mm |
|---|---|
| Shaft Height | 170 mm |
Product details : SKF BEARING HOUSING SONL 224-524
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 60700 g |
|---|---|
| Fixation centre-to-centre distance | 347 mm |
| Shaft Height | 170 mm |
| Height | 386 mm |
| Length | 420 mm |
| Number of holes | 4 |
| Width | 245 mm |
Show UNSPSC/ECL@SS
£ 2,196.91 excl. VAT
/ Each
£ 2,636.29 incl. VAT
- In stock: Next day delivery