References
RHP:MP35
Rubix:158A6849
Manufacturer :MP35 R
EAN:00747023010974


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 53.98 mm |
Product details : RHP HOUSED BEARING UNIT MP35
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP35 - RHP Cast Iron Pillow Block - 35mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 53.98 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 107.5 mm |
| Diameter of fixation holes | 12 mm |
| Height | 107.5 mm |
| Length | 203.2 mm |
| Series | mp |
| Weight | 2.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 57 mm |
Show UNSPSC/ECL@SS
£ 54.94 excl. VAT
/ Each
£ 65.93 incl. VAT
- In stock: Next day delivery