Pillow Block Unit
Fixation centre-to-centre distance | 228 mm |
---|
Logistic Weight | 9000 g |
---|---|
Fixation centre-to-centre distance | 228 mm |
Material | Cast Iron |
Centre-centre of shaft | 82.6 mm |
Height | 164 mm |
Length | 275 mm |
Total bearing width | 77.8 mm |
Series | NP |
Weight | 9 kg |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Width | 74 mm |
Usually arrives within 14 working days