References
SNR:LKSP205H
Rubix:205A4810
Manufacturer :LKSP.205H
EAN:3413520976750




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 52 mm |
Product details : SNR LKSP205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 52 mm |
| Series | lksp200 |
| Weight | 1.57 kg |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 50.64 excl. VAT
/ Each
£ 60.77 incl. VAT
- Usually arrives within 14 working days