RHP HOUSED BEARING UNIT TNP30DEC

Pillow Block Unit

See technical information
References
RHP:TNP30DEC
Rubix:158A2461
Manufacturer :TNP30DEC R
EAN:00747023035014
brand logo
Technical specifications
Shaft Height42.9 mm
Materialcast iron
Total bearing width48.43 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT TNP30DEC


Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TNP30DEC 30mm Pillow Block Bearing with Triple Seal Eccentric Insert

Technical specifications


Attributes
Logistic Weight1300 g
Shaft Height42.9 mm
Materialcast iron
Total bearing width48.43 mm
Diameter of fixation holes12 mm
Height82.7 mm
Length160.5 mm
Seriesnp
Number of holes2
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Width41.5 mm
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
  • Usually arrives within 14 working days