PTN PILLOW BLOCK SBPP204

Pillow Block

See technical informationSee documents

References

PTN:SBPP204
Rubix:246A7699
Manufacturer :893635
EAN:3660338460920
brand logo

Technical specifications

Inner diameter20 mm
Fixation centre-to-centre distance76 mm
Shaft Height25.4 mm
See all Specifications

Documents

Product details : PTN PILLOW BLOCK SBPP204


Pressed steel pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter20 mm
Fixation centre-to-centre distance76 mm
Shaft Height25.4 mm
Materialpressed steel
Total bearing width25 mm
Outer diameter47 mm
Clamping3.2 mm
Diameter of fixation holes9.5 mm
Mounting typtwo-bolt base
Height50.5 mm
Length98 mm
Sealingsealed
Lubricationgrease lubrication via external grease nipple
Seriessbpp200
Weight0.23 kg
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Width32 mm
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
  • Usually arrives within 14 working days