References
SNR:SUCP210-31N
Rubix:205A8799
EAN:3413529515189




Product details : SNR SUCP210-31N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 3280 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 154.19 excl. VAT
/ Each
£ 185.03 incl. VAT
- Usually arrives within 14 working days
