References
SNR:UCPG205L3
Rubix:206A1059
EAN:3413520856199



Product details : SNR UCPG205L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 20.73 excl. VAT
/ Each
£ 24.88 incl. VAT
- Usually arrives within 14 working days
