References
SNR:UKPE215H
Rubix:206A2304
Manufacturer :UKPE.215H
EAN:3413529532223




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
Product details : SNR UKPE215H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Pillow block bearing unit with 2 slotted holes for mounting, re-greasable, insert with a tapered bore to receive the clamping sleeve, clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
| Material | grey cast iron |
| Total bearing width | 66 mm |
| Outer diameter | 130 mm |
| Height | 82.5 mm |
| Length | 265 mm |
| Series | ukpe200 |
| Weight | 7.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 41 mm |
Show UNSPSC/ECL@SS
£ 131.54 excl. VAT
/ Each
£ 157.85 incl. VAT
- Usually arrives within 14 working days