SANDVIK 870-1510-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357761
Pilot bit for CoroDrill 870 drill
See technical informationReferences
Sandvik Coromant:870-1510-15-GP 4334
Rubix:317A6400
Manufacturer :7357761
EAN:7323222158865


Technical specifications
| Drilling diameter | 15.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 152 ° |
Product details : SANDVIK 870-1510-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357761
Applications
Tip for use with 8xD drill bits and larger.
Technical specifications
Attributes
| Drilling diameter | 15.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
| Coating | pvd tialn |
| Shank type | cylindrical with flat according to iso 9766 |
Show UNSPSC/ECL@SS
£ 244.50 excl. VAT
/ 2 pieces
£ 293.40 incl. VAT
- Usually arrives within 14 working days