References
Unbranded:LDS/024
Rubix:1269287

Product details : ROEBUCK LDS/024 HSCO DRILL SET 1 - 10MM
High speed cobalt jobber drills Fully ground. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. (Split point for 3mm and above).
Technical specifications
Attributes
| Shank type | cylindrical |
|---|---|
| Cutting material | hss-co |
Show UNSPSC/ECL@SS
£ 98.15 excl. VAT
/ Each
£ 117.78 incl. VAT
- In stock: Next day delivery