Piloted Round Flanged Housing Unit
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 55.1 mm |
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 55.1 mm |
Material | cast iron |
Height | 31 mm |
Series | u |
Total bearing width | 20.5 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 100 mm |
Weight | 0.7 kg |
Usually arrives within 14 working days