References
NTN:UCFC218D1
Rubix:205A9908
EAN:4547359214024

Product details : NTN UCFC218D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 332x340x124 mm |
|---|---|
| Logistic Weight | 13760 g |
| Inner diameter | 90 mm |
| Width | 96 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 219.24 excl. VAT
/ Each
£ 263.09 incl. VAT
- Delivery usually within ( 3 ) days
