KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
Pipe Cutter
See technical informationSee documentsReferences
Knipex:90 25 40
Rubix:270A7590
EAN:4003773045182




Documents
Product details : KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
For cutting thick walled plastic and composite pipes with diameters from 26.0 to 40.0 mm. Cuts pipes using the ratchet principle in several strokes. Self-adapting pipe support positions pipes of various diameters correctly for a rectangular cut. Blades: special tool steel, oil-hardened, interchangeable. Tool body: high-grade chrome vanadium electric steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x92x28 mm |
|---|---|
| Capacity | 40 mm |
| Tube material | plastic |
| Length | 210 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 89.62 excl. VAT
/ Each
£ 107.54 incl. VAT
- Delivery usually within ( 14 ) days