KNIPEX 902210BK KNIPEX BIX 72MM


Cutter for plastic pipes and sealing sleeves

References
knipex:90 22 10 BK
rubix:236A0042
ean:4003773087311
brand logo
brand logo
Technical specifications
Capacity56 mm
Tube materialPlastic
See all Specifications

Product details : KNIPEX 902210BK KNIPEX BIX 72MM


Clever pipe cutter: Cuts pipes without shavings and fits comfortably in the hand
Can cut high-temperature plastic drain pipes and electrical conduits in next to no time

Can be used to cut sealing sleeves during final assembly – close to the wall, standard-compliant

Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm
Cuts soft plastic pipes and those with foam cores from Ø 20 to 50 mm with a wall thicknesses of up to 3.5 mm
Cuts sealing sleeves approx. 2-3 mm from the wall
Cuts pipes quickly, cleanly and without shavings
Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside)
With locking mechanism for safe transport
Two spare blades integrated in the tool

Technical specifications


Attributes
Capacity56 mm
Tube materialPlastic
Length72 mm
Weight0.07 kg
Show UNSPSC/ECL@SS
£ 22.71 excl. VAT
/ Each
£ 27.25 incl. VAT
  • Usually arrives within 14 working days