CAMOZZI BSPT ADAPTOR-REDUCING BUSH- M 3/8- F 1/8 THREAD 2530 3/8-1/8
Pipe Fitting
See technical informationReferences
Camozzi:2530 3/8-1/8
Rubix:203A3202
Manufacturer :2530 3/8-1/8




Technical specifications
| Material | brass |
|---|---|
| Connection 1 | r3/8 |
| Max. service pressure | 80 bar |
Product details : CAMOZZI BSPT ADAPTOR-REDUCING BUSH- M 3/8- F 1/8 THREAD 2530 3/8-1/8
Series 2000 brass accessory fittings
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | r3/8 |
| Max. service pressure | 80 bar |
| Profile | 2000 |
| Connection 2 | g1/8 |
| Max. temperature | 120 °C |
| Type of threading | universal |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- Usually arrives within 14 working days