References
SMC:SX3000-77-1A
Rubix:110A2743
EAN:3618036198331

Documents
Product details : SMC SX3000-77-1A BLOCKING DISC ASS'Y
By installing a SUP block disk in the pressure supply passage of a manifold valve, it is possible to supply two or more different high and low pressures to one manifold. By installing an EXH block disk in the exhaust passage of a manifold valve, it is possible to divide the valve’s exhaust so that it does not affect another valve.
Technical specifications
Attributes
| Connection 1 | sup port |
|---|---|
| Max. service pressure | 7 bar |
| Profile | sx3000 |
| Connection 2 | exh port |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Delivery usually within ( 4 ) days