MECALINE 9241217 HOSE TAIL STAINLESS STEEL MM 8 G1/4IN
STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS
See technical informationSee documentsReferences
Mecaline:842936
Rubix:214A5422
EAN:3660338063060


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | 8 mm |
| Max. service pressure | 20 bar |
Documents
Product details : MECALINE 9241217 HOSE TAIL STAINLESS STEEL MM 8 G1/4IN
Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | 8 mm |
| Max. service pressure | 20 bar |
| Profile | 842 |
| Connection 2 | 1/4 in |
| Min. temperature | -15 °C |
| Max. temperature | 200 °C |
| Type of threading | r |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- In stock: Next day delivery