GEDORE 26 R 22X24 BOX SPANNER 6212420


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 22x24
rubix:118A1102
manufacturer :6212420
ean:4010886621240
brand logo
brand logo
Technical specifications
Opening22x24
Length180 mm
See all Specifications

Product details : GEDORE 26 R 22X24 BOX SPANNER 6212420


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 22x24 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight291 g
Opening22x24
Length180 mm
Weight291 g
FinishingOther
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
  • Usually arrives within 14 working days