STAHLWILLE 03190038 1/2 INCH DRIVE X 38MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190038
Rubix:2018501
EAN:4018754141173



Documents
Product details : STAHLWILLE 03190038 1/2 INCH DRIVE X 38MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x60x100 mm |
|---|---|
| Logistic Weight | 147 g |
| Opening | 38 |
| Length | 68.1 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 87.94 excl. VAT
/ Each
£ 105.53 incl. VAT
- Usually arrives within 14 working days
