Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
Tube wrench 6x12
References
roebuck:
865305
rubix:
209A7747
ean:
3660338018411
Technical specifications
Opening
14
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
Opening
14
Length
165
mm
Finishing
chromed
Number of sides
6
Type
pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.05
excl. VAT
/
Each
£
18.06
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
STAHLWILLE 40060505 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5MM
FACOM ANG.SOCK.WREN 75.7/8
BAHCO 9073 PC COMB ADJUSTABLE 12IN
STAHLWILLE 2501042 3/8 INCH DRIVE X 13/16 AF HD CROW-FOOT
WERA 073286 JOKER WRENCH RATCHET COMBI 11/16 SB
FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22
315M-41MM 315M-41MM SLOGGING SPANNER
BAHCO 8074 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 380MM
GEDORE 50MM RING SPANNER 2 A 50
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
GEDORE 1B-9/16AF 1B SERIES COMBINATION SPANNER 9/16 INCH A/F
GEDORE 46X50MMFLATRINGSPANN 4 46X50
467BR.8 RAPID RATCHET COMBINATION SPANNER 8MM
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
FACOM NERVUS WRENCH 92A.16