Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
34MM PODGER SPANNER
34MM PODGER SPANNER
Ring impact wrench 306
References
gedore:
306 34
rubix:
4530661
manufacturer :
6481670
ean:
4010886648162
Technical specifications
Opening
34
Length
195
mm
See all Specifications
Product details
Technical specifications
Product details : 34MM PODGER SPANNER
Impact ring spanner
Design: DIN 7444.
Made of GEDORE vanadium steel 31CrV3.
Application:
For extremely heavy-duty assembly work.
Ring slogging spanner 34 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
Logistic Weight
401
g
Opening
34
Length
195
mm
Weight
401
g
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.60
excl. VAT
/
Each
£
39.12
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN ENDED SPANNER 3/8 X 7/16 WHITWORTH
STAHLWILLE 40031618 16 X 18MM DOE SPANNER
GEDORE 180-195MM C SPANNER 40 180-195
STAHLWILLE 40083434 COMBINATION SPANNER 34MM
ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
GEDORE 1B-41 1B COMBINATION SPANNER 41MM
GEDORE OPEN ENDED SPANNER 6 22X24
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-FOOT
FACOM T SKT-WNCH U.JOINT 99C.9
ROEBUCK OPEN ENDED PODGER SPANNER 32MM
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 600MM
ROEBUCK RING SPANNER A/F 7/16 X 1/2
SKF HOOK SPANNER 30-32MM HN17
ROEBUCK 00280 1000V INSULATED 10MM OPEN ENDED SPANNER
GEDORE 65MM RING SLOG SPANN 306 G 65