KLINGSPOR 2057 PL31B PAPER SHEET 230 X 280 MM GRIT 400 PK50
PL 31 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:2057
Rubix:417A0485
EAN:4014855018178

Product details : KLINGSPOR 2057 PL31B PAPER SHEET 230 X 280 MM GRIT 400 PK50
PL 31 B sheets, 230 x 280 mm grit 400
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 400 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
- Delivery usually within ( 5 ) days