3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE


3M Abrasive

References
3m:7521
rubix:269696
manufacturer :7100182456
ean:03134375378291
brand logo
brand logo
Technical specifications
Length200 mm
Width100 mm
GrainVery Fine
See all Specifications

Product details : 3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE


Scotch-Brite™ Multi-Flex Sheet
Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting and non-woven abrasive. Our mutli-flex sheets are suitable for cleaning and finishing surfaces by hand.

Strengths

Highly conformable, tough, non-woven abrasives
Sharp cutting
Suitable for cleaning and finishing surfaces by hand
Hand sanding
Replaces steel wool to eliminate contamination
Can be folded, stacked or rolled

Applications

Blending Cleaning Finishing Scuffing

Technical specifications


Attributes
Length200 mm
Width100 mm
GrainVery Fine
ApplicationCleaning
ColourOther
TypeSheet Roll
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
  • In stock: Next day delivery