KLINGSPOR 149853 PS22K SELF-FASTEN PAPER STRIP 80X133MM P60 8H PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:149853
Rubix:416A2596
EAN:4014855062010

Product details : KLINGSPOR 149853 PS22K SELF-FASTEN PAPER STRIP 80X133MM P60 8H PK100
PS 22 K strips self-fastening, 80 x 133 mm grit 60 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Usually arrives within 14 working days