SPARTEX 863345 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 RED
Storage Bins
See technical informationSee documentsReferences
Spartex:863345
Rubix:217A5102
EAN:3660338179235

Documents
Product details : SPARTEX 863345 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 RED
Very hard HD polypropylene pull-out tray
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Technical specifications
Attributes
| Volume | 28 l |
|---|---|
| Length | 420 mm |
| Width | 280 mm |
| Height | 220 mm |
| Type | storage bin |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Usually arrives within 14 working days






