References
Bott:13031027
Rubix:1554909
EAN:4025002852460

Product details : BOTT PLASTIC STORAGE BIN NO. 2 BLUE 13031027 PACK OF 24
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.
Technical specifications
Attributes
| Volume | 1 l |
|---|---|
| Length | 103 mm |
| Width | 165 mm |
| Height | 83 mm |
| Type | rigid bin |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- In stock: Next day delivery