BOTT CNC TOOL TROLLEY 10401030.16
Plastic bin kit 2001-b (pack of 24) WxDxH: 103x120x62mm red
See technical informationReferences
Bott:13031132
Rubix:1117669

Product details : BOTT CNC TOOL TROLLEY 10401030.16
Plastic bin kit. Type 2001-B. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24. Colour: Red. WxDxH: 103x120x62mm
Strengths
Manufactured from high density polyethylene
Reinforced sides
Resistant to most acids, alkalis, greases and oils
Stackable and suitable for roller conveyors
Labels included
Reinforced sides
Resistant to most acids, alkalis, greases and oils
Stackable and suitable for roller conveyors
Labels included
Technical specifications
Attributes
| Volume | 0.75 l |
|---|---|
| Length | 120 mm |
| Width | 62 mm |
| Height | 103 mm |
| Type | plastic bin |
Show UNSPSC/ECL@SS
£ 870.11 excl. VAT
/ Each
£ 1,044.13 incl. VAT
- Delivery usually within ( 16 ) days