BOTT PLASTIC STORAGE BIN NO. 1 YELLOW 13031019 PACK OF 24


Plastic bin kit

References
bott:13031019
rubix:2535917
ean:4025002852521
brand logo
brand logo
Technical specifications
Capacity0.4 l
ColourYellow
Length103 mm
See all Specifications

Product details : BOTT PLASTIC STORAGE BIN NO. 1 YELLOW 13031019 PACK OF 24


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity0.4 l
ColourYellow
Length103 mm
Width90 mm
Height55 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Usually arrives within 14 working days