BOTT PLASTIC BIN NO.1B BLUE PACK OF 24 13031131


Plastic bin kit

References
bott:13031131
rubix:2535919
ean:4025002852453
brand logo
brand logo
Technical specifications
Capacity0.75 l
ColourBlue
Length103 mm
See all Specifications

Product details : BOTT PLASTIC BIN NO.1B BLUE PACK OF 24 13031131


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity0.75 l
ColourBlue
Length103 mm
Width120 mm
Height62 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
  • Usually arrives within 14 working days