Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
Tubs with beak ecobox
References
spartex:
7857857
rubix:
2580700
ean:
3660338342646
Technical specifications
Capacity
1.3
l
Colour
Black
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
Stackable beak black polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
1.3
l
Colour
Black
Length
165
mm
Width
110
mm
Height
75
mm
Type
Storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT VERSO 1.5M COMBI PANEL 30 PIECE BIN KT 13031106
BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
BOTT PLASTIC BIN YELLOW NO.3 13031039 PACK OF 24
BOTT PLASTIC STORAGE BIN NO. 2 BLUE 13031027 PACK OF 24
SPARTEX 853757 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 GREEN
SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
BOTT VERSO 1.0M LOUVRE PANEL 45 PIECE BIN KIT 13031092
BOTT PLASTIC BIN NO.5 RED PACK OF 6 13020433
BOTT VERSO 20 PIECE BIN KIT 13021007
BOTT PLASTIC BIN NO.4 RED PACK OF 12 13020432
BOTT VERSO 12 PIECE BIN KIT 13021006
SPARTEX 853752 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 RED
SPARTEX 853750 PICK BINS (LXWXH) MM 380X250X180 CAP L 16 GREY
SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
SPARTEX MOD41CZAINT004 MODULBOX 4.1 STORAGE BIN