SPARTEX GI335L SERVICE TROLLEY - 3 SHELF 890 X 610 X 865 BLACK


Plastic Multi Purpose Trolleys - GI341L etc

References
spartex:UK-GI335L
rubix:239A9215
brand logo
brand logo
Technical specifications
Load capacity150 kg
Length890 mm
Width610 mm
See all Specifications

Product details : SPARTEX GI335L SERVICE TROLLEY - 3 SHELF 890 X 610 X 865 BLACK


Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current
& is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes

Technical specifications


Attributes
Load capacity150 kg
Length890 mm
Width610 mm
Weight16 kg
MaterialPlastic
Show UNSPSC/ECL@SS
£ 400.30 excl. VAT
/ Each
£ 480.36 incl. VAT
  • Delivery usually within ( 4 ) days