FESTO 8167902 PLASTIC TUBING 50MTR PUN-H-SF-8X1,55-BL

Plastic tubing PUN

See technical informationSee documents
References
Festo:PUN-H-SF-8X1,55-BL
Rubix:263A6908
Manufacturer :8167902
brand logo
Technical specifications
Inner diameter4.9 mm
Max. service pressure13 bar
Materialtpe-u (pu)
See all Specifications
Documents

Product details : FESTO 8167902 PLASTIC TUBING 50MTR PUN-H-SF-8X1,55-BL


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Applications

presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1

Technical specifications


Attributes
Inner diameter4.9 mm
Max. service pressure13 bar
Materialtpe-u (pu)
Bend radius15 mm
Show UNSPSC/ECL@SS
£ 108.69 excl. VAT
/ Each
£ 130.43 incl. VAT
  • Usually arrives within 14 working days