Plastic tubing
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Colour | Black |
Bend radius | 23 mm |
Material | PE |
Min. service pressure | -0.95 bar |
Max. service pressure | 14 bar |
Delivery usually within ( 2 ) days