GPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590


Bin GPC Industries

References
gpc industries:LPB240Z
rubix:386A6827
manufacturer :LPB240Z
brand logo
brand logo
Technical specifications

Product details : GPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590


Multiple lid colour options: RED, DARK GREY, BLUE, GREEN, YELLOW. Conforms to EN 840, manufactured from high qualtiy polypropylene. Large, heavy duty, steel pedal for easy operation. Mobile on 200mm wheels. OVERALL SIZE: 590 x 750 x 1000 mm

Strengths

Yellow, Red, Green, Blue, Grey

Applications

Discarding waste

Technical specifications


Attributes
Capacity240 l
Height1000 mm
Width750 mm
Depth270 mm
Show UNSPSC/ECL@SS
£ 135.20 excl. VAT
/ Each
£ 162.24 incl. VAT
  • Usually arrives within 14 working days