SMC M-5N FITTING

Nipple - M5N

See technical informationSee documents
References
SMC:M-5N
Rubix:122A8560
Manufacturer :M-5N
EAN:3618035941792
M5N, Miniature Fitting - Nipple
Technical specifications
Materialstainless steel 303
Connection 1external thread (m)
Max. service pressure15 bar
See all Specifications
Documents

Product details : SMC M-5N FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing

Model: M-5N (Port Size M5X0.8, Nipple)

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x11x7 mm
Logistic Weight1 g
Materialstainless steel 303
Connection 1external thread (m)
Max. service pressure15 bar
Profilem-5
Connection 2external thread (m)
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ 10 pieces
£ 15.48 incl. VAT
  • Delivery usually within ( 4 ) days